Learn More
Thermo Scientific™ Matrix Maritime RADspec System

Description
Detect radioactivity before it threatens people and property with a mobile system for maritime applications.The Thermo Scientific™ Matrix Maritime RADspec System protects border security by quickly detecting and preventing nuclear material or weapons from covertly entering harbors and ports. The 4 x 2 x 16 in. NaI scintillation detector provides an excellent sensitivity even to small, low activity radiation sources.
The Matrix Maritime RADspec System detects the covert movement of special nuclear material or weapons through ports or harbors into populated or other areas of concern. Data can be routed to the Thermo Scientific™ ViewPoint™ Enterprise Remote Monitoring System, which provides actionable information and reach-back capability for situational awareness and decision support.
Isotope identification occurs within a matter of seconds, depending on the isotope, the source activity, background conditions and the presence or absence of shielding material.
Features
- Categorizes radiation as Innocent, Suspicious or Threat.
- Alarms on doserate changes above background.
- Continually stabilizes for temperature and background changes.
- RJ-45 Ethernet connection to LAN with PoE.
- Server and Client software packages available.
- Visible and audible alarms.
- Permanent event record storage to ESRI Shapefiles and database.
- Remote alerts via Thermo Scientific™ RadReachback™ technology.
- Open or covert installations.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Matrix Maritime RADspec System |
| Detectors | Gamma Detector 2x4x16 NaI Optional Neutron Detector He3 Gas filled ionization neutron detector with 10 mm thick PE moderator He3 Detector 0.75” x 3”, 8 atm pressure Neutron Sensitivity per IAEA specifications for Border Monitoring Equipment Neutron Energy 0.025 eV to 15 MeV High Dose rate Sealed GM detector (opt.) |
| Detector Type | NaI, He3 |
| Power Supply | DC, Power over Ethernet |
| Radiation Type | Gamma, Neutron |
| Material | PVC |
| Network Protocol | Corrections Spectrum linearization Spectrum 1024 channels Calibration Verification Internal K40(KCl) source |
| Product Type | Maritime RADspec System |
| Weight (English) | 50 lb. |
| Weight (Metric) | 22.67 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.