Learn More
Thermo Scientific™ Matrix™ SepraSeal and DuraSeal Capping Systems

Description
Accommodate a range of application and storage requirements. Thermo Scientific™ Matrix™ SepraSeal and DuraSeal tube sealing solutions complement the innovative line of Thermo Scientific Matrix 2D and non-2D coded storage tubes. Available in a range of formats to allow automated piercing, visual identification and sterility preference to meet your individual storage needs.
Sample Access Options
- Designed for storage down to -20°C, Matrix SepraSeal mats are available in sterile, non-sterile, solid, or pre-split, and a range of colors for quick visual sample identification
- Solid seals can be removed for sample access with the Thermo Scientific Matrix SepraSeal cap removal tool, or can be pierced once
- For applications involving repetitive sample access, a pre-split Matrix SepraSeal can be pierced by automated liquid handling equipment, requiring very little pressure, while maintaining seal integrity with self-sealing closure
- For applications requiring storage down to -80°C, permanently installed DuraSeals are an ultra-robust SepraSeal option—can also be used for repetitive piercing procedures
- The Matrix DuraSeals Pre-Split V-Shaped design reliably and accurately guides automated liquid handling needles into the same location over multiple piercings—self-sealing design maintains sample integrity and prevents loss during storage
Application Flexibility
- Elastomer ensures sealing performance will not degrade, even after multiple cap piercings
- The Matrix SepraSeal tube sealing solution offers the flexibility of individual tube capping while also providing the ability to apply 96 caps at once
- Supplied in mats of 96 caps each, sealing is secure and consistent every time when applied with the Thermo Scientific SuperSealer
- After the SuperSealer applies the mat, simply pull up the backing sheet to reveal 96 individually sealed tubes—for applications where multiple piercings are required
- The Matrix DuraSeal capping system is available in bulk or pre-installed in a wide array of our storage tubes
Specifications
Specifications
| Product Line | Matrix™ SepraSeal |
| Color | Blue |
| Description | Mats, Pre-Split |
| No. per Case | 10 Mats of 96 Caps/Cs. |
| Septum | Pre-Split |
| Sterility | Non-sterile |
| Product Type | Croygenic Tube Closure |
Frequently Asked Questions (FAQs)
Here are some advantages of the 2D barcoded storage system:
- Less time needed for labeling, sample recording, and retrieval
- Maximize freezer utilization while keeping storage space organised
- Ensures a safe, permanent ID of a sample
- Enables multivial capping and multichannel filling
- Individualized samples, eliminating multiple freeze/thaw cycles
Please view the following information regarding the usage of Thermo Scientific 2D barcoded storage tubes:
Tube Type; Typical Storage Temperature; Application(s); Special Feature(s)
Sepraseal; -20 degrees C; Compound storage; Can easily be removed for sample access
Presplit Sepraseal; -20 degrees C; Compound storage; Up to 200 piercings
Duraseal; -20 degrees; Compound storage; Safe seal for multiple piercings
Matrix ScrewTop; -80 degrees C; Blood components, DNA, Bacteria; With the correct torque, there is very little evaporation at -80 C, disposable pipette tips can be used
Nunc Screwcap; -176 degrees C; Mammalian cells; Minimal height, tubes can be removed with cryo gloves
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.