Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Max Patrol Self-Retracting Lifeline with Leading Edge Capability
Max patrol self-retracting lifeliness with leading edge capability.
Supplier: Werner Co. R410030LE
Description
The SRL is tested and approved for use over steel beam, precast concrete, and b-deck.
- The Minimum Arrest Distance is less than 24 in. when used overhead
- ThermoPlastic housing
- Steel swivel snap hook
- Yellow accent provides clear identification of Class 2
- Leading edge
- Carrying handle for easy transport
Specifications
Max Patrol | |
Harnesses | |
Galvanized Steel Cable, Thermoplastic | |
Fall Protection | |
Black, Yellow | |
6 in. | |
181.437 kg | |
400 lb. | |
30 ft. |
Self-retracting Lifeline | |
ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 | |
Carabiner, Snap Hook | |
Carabiner, Snap Hook | |
9.9 lb. | |
9.144 m | |
15.25 cm | |
4.49 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction