Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Max Patrol Self-Retracting Lifeline with Leading Edge Capability
Max patrol self-retracting lifeliness with leading edge capability.
$827.75 - $1208.83
Specifications
Certifications/Compliance | ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 |
---|---|
Connector Types | Carabiner, Snap Hook |
Color | Black, Yellow |
Material | Galvanized Steel Cable, Thermoplastic |
Product Type | Self-retracting Lifeline |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
17-103-893
|
Werner Co.
R410020LE |
20 ft. |
Each for $827.75
|
|
|||||
17-103-895
|
Werner Co.
R410030LE |
30 ft. |
Each for $913.92
|
|
|||||
17-103-896
|
Werner Co.
R410050LE |
50 ft. |
Each for $1,208.83
|
|
|||||
Description
The SRL is tested and approved for use over steel beam, precast concrete, and b-deck.
- The Minimum Arrest Distance is less than 24 in. when used overhead
- ThermoPlastic housing
- Steel swivel snap hook
- Yellow accent provides clear identification of Class 2
- Leading edge
- Carrying handle for easy transport
Specifications
ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502 | |
Black, Yellow | |
Self-retracting Lifeline | |
Harnesses | |
400 lb. | |
Max Patrol |
Carabiner, Snap Hook | |
Galvanized Steel Cable, Thermoplastic | |
Fall Protection | |
Carabiner, Snap Hook | |
181.437 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title