Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Novus Biologicals™ Max Rainbow Fluorescent Particle Set (0.1 - 0.3 um)
SDP

Catalog No. NB112516 Shop All Novus Biologicals Products
Change view
Click to view available options
Quantity:
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
NB112516 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NB112516 Supplier Novus Biologicals™ Supplier No. NBP300507

Customers require a valid business account associated to their profile to access pricing and ordering options.

missing translation for 'validMainframeMsg'

Used for performance tracking in multiple channels (UV, violet, green, yellow, orange, far red, and IR)

The Max Rainbow Fluorescent Particles are designed to ensure optimal flow cytometer alignment

Specifications

Content And Storage Store at 4°C in the dark.
Format Deionized water, 0.01% NP-40
Preservative 0.02% Sodium Azide
Quantity 2 mL
For Use With (Application) Flow Cytometry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.