Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation Max Sel UPLC Method Development Kit

Catalog No. 50791100 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
50-791-100 100 mm 3 mm
50-791-098 100 mm 2.1 mm
50-791-099 50 mm 3 mm
50-791-097 50 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 50-791-100 Supplier Waters Corporation Supplier No. 176002126
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

ACQUITY CSH Method Development Kits contain four columns.

  • The (reversed-phase) Maximum Selectivity UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC HSS C18 SB.
  • The (reversed-phase and HILIC) Maximum Selectivity RP and HILIC UPLC Method Development Kits contain three ACQUITY CSH columns and one ACQUITY UPLC BEH Amide.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 4/Pk.
Endcapped Yes
Product Type Method Development Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.