Learn More
PIP™ MaxiCut™ Ultra™ Dyneema™ Diamond Blended Gloves, Nitrile Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Micro-foam nitrile coating offers 360° breathability
- Mimics the hand at rest, reducing hand fatigue and increasing comfort
- Latest knitting technology is utilized to improve fingertip sensitivity
- Consistent liner penetration from the nitrile coating, leaving only the soft liner resting against the skin
- Optimized grip delivered through micro-cup finish for a controlled grip during precision tasks
- Gloves are laundered prior to final packaging making it clean and safe for use
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A3 (Adopted by ANSI/ISEA 02/16)/ASTM F1790-05 ANSI Cut Level 3 |
| Certifications/Compliance (Europe) | CE |
| Coating Material | Nitrile |
| Color | Blue |
| Cut Resistance Rating | ANSI A3 |
| Material | Dyneema™, Nylon, Spandex |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388:4X43C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.