Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiCut™ Ultra™ Premium Blue Engineered Yarn Gloves, Nitrile Coating

Catalog No. 19162007 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
2X-Large
3X-Large
Large
Medium
Small
X-Large
X-Small
Glove Cuff Color:
Blue
Brown
Gray
Green
Purple
White
Yellow
Length (English):
7.8 in.
8.2 in.
8.6 in.
9 in.
9.4 in.
9.6 in.
Length (Metric):
20 cm
21 cm
22 cm
23 cm
24 cm
24.5 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-162-007 2X-Large Gray 9.6 in. 24.5 cm
19-162-006 X-Small Blue 7.8 in. 20 cm
19-162-004 Small White 8.2 in. 21 cm
19-162-003 Medium Green 8.6 in. 22 cm
19-162-002 Large Brown 9 in. 23 cm
19-162-005 X-Large Yellow 9.4 in. 24 cm
19-162-008 3X-Large Purple 9.6 in. 24.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-162-007 Supplier PIP™ Supplier No. 443745/XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Utilizes the latest knitting technology to produce smooth and rounded fingertips, improving fingertip sensitivity. Optimized grip delivered through micro-cup finish allows for a controlled grip.

  • Innovative fibers
  • Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life
  • Patented micro-foam nitrile coating offers 360 degree breathability
  • Mimics the hand at rest, reducing hand fatigue and increasing comfort
  • Consistent liner penetration from the nitrile
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Laundered prior to final packaging making it clean and safe for use
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Silicone Free

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE
Construction Seamless Knit
Coating Material Nitrile Foam
Color Blue, Black
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free Yes
Material Synthetic Fiber
Product Type Cut-resistant Gloves
Size 2X-Large
EN388 Standard EN 388:4542
For Use With (Application) DIY and gardening, finishing and inspection, logistics and warehousing
Glove Cuff Color Gray
Model 44-3745/XXL
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.