Learn More
PIP™ MaxiFlex™ Cut™ Engineered Yarn Gloves, Nitrile Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Innovative fibers
- Reinforcement between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Micro-foam nitrile coating offers 360° breathability
- Form, fit and feel mimics the hand at rest, reducing hand fatigue and increasing comfort
- Latest knitting technology is utilized to improve fingertip sensitivity
- Consistent liner penetration from the nitrile, leaving only the soft liner resting against the skin
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip
- Laundered prior to final packaging making it clean and safe for use
Specifications
Specifications
| Certifications/Compliance | CFIA Approved; Coompliant with Federal regulations for food contact, 21CFR, 170-199 |
| Coating Material | Nitrile Foam |
| Color | Green |
| Cut Resistance Rating | ANSI A2 |
| Material | Nitrile, Engineered Yarn |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Glove Cuff Style | Knit |
| Thumb Style | Reinforced |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.