Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Protective Industrial Products MaxiFlex™ Cut™ Seamless Liner Glove

Catalog No. 19046518 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-046-518 Small
19-046-517 X-Small
19-046-519 Medium
19-046-520 Large
19-046-521 X-Large
19-046-522 2X-Large
19-046-523 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-046-518 Supplier Protective Industrial Products Supplier No. 348743V/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm and Fingers - Touchscreen Compatible - Vend-Ready

  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • Form, fit and feel - mimics the ''hand at rest,'' reducing hand fatigue and increasing comfort
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 388- 4331B
Coated Area Palm and Finger Tips
Coating Material Nitrile Foam
Color Green
Cut Resistance Rating ANSI A2
Exterior Finish Partially Textured
Hand Specific
Latex Free Yes
Material Nylon/Elastane
Product Type Seamless Knit Glove
Size Small
For Use With (Application) Industrial Applications, Maintenance Repair, Handling, Assembly, and Sorting
Glove Cuff Color Green
Glove Cuff Style Knit
Length (English) 9 in.
Length (Metric) 22.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.