Learn More
PIP™ MaxiFlex™ Elite™ Micro-Foam Nitrile Coated Seamless Knit Nylon Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- 30% thinner than traditional foam nitrile gloves
- Patented micro-foam nitrile coating offers 360° breathability
- Ultra light-weight liner creates smooth and rounded fingertips
- Minimal penetration (strike through) leaving only the soft liner resting against the skin
- Silicone-free
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile MicroFoam |
| Color | Blue |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Handling Oily Machines, Automotive Components, Micro-Engineering, and Logistics |
| Glove Cuff Color | Dark Blue |
| Glove Cuff Style | Continuous Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.