Learn More
PIP™ MaxiFlex™ Elite™ Micro-Foam Nitrile Coated Seamless Knit Nylon Gloves with Micro-Dot Palms
Shop All Protective Industrial Products Inc. ProductsDescription
- Micro-foam nitrile coating is compatible with light oils to provide enhanced grip and abrasion resistance
- Raised micro-dots increase durability and offer additional cushioning in highly repetitive applications that require precision handling
- Gloves are 35% thinner than traditional foam gloves for 40% better breathability
- Patented micro-foam nitrile coating offers 360° breathability
- Ultra light liner produces smooth, rounded fingertips to maximize sensitivity
- Design mimics the hand at rest to reduce hand fatigue
- Penetration free liner has a soft feel when resting against the skin
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile MicroFoam |
| Color | Blue |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Small |
| For Use With (Application) | General Assembly, Machining, Micro-Engineering, and Automotive Components |
| Glove Cuff Color | Dark Blue |
| Glove Cuff Style | Continuous Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.