Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Maximum Durability Absorbent Mat Roll
Shop All Brady Corporation Products
Click to view available options
Capacity (English):
11 gal.
21 gal.
Dimensions (L x W):
100 ft. x 15 in.
100 ft. x 30 in.
Description
- Great addition to your absorbent program
- Tacky underside adheres to any surface, keeping the absorbent in place to greatly reduce the likelihood of slips, trips, and falls
- When discarding, the absorbent is easily removed without leaving any residue on your floor
- Mat is barrier-backed and fire resistant
- For use in walkways, aisles, near equipment and as a replacement for traditional rugs
Specifications
Specifications
| Absorbancy | 8 gl/gs |
| Color | Black |
| Description | Needle-punched polypropylene with adhesive backing |
| Capacity (English) | 21 gal. |
| Material | Polypropylene |
| Type | Universal Sorbent |
| For Use With (Application) | Walkways, areas of heavy traffic and in place of traditional rugs |
| Packaging Quantity | 1 Roll |
| Dimensions (L x W) | 100 ft. x 30 in. |
| Length (English) | 100 ft. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction