Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ MaxiRCF™ Conical Centrifuge Tube
SDPSCI_ED

Catalog No. S139245 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility
S139245 50 mL Sterile
S139244 15 mL Sterile
S139246 15 mL Non-sterile
S139247 50 mL Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Prop 65
Catalog No. S139245 Supplier United Scientific™ Supplier No. UNP10485
Add to Cart
Add to Cart
This item is not returnable. View return policy
Prop 65

MaxiRCF Centrifuge tubes are free from natural rubber and heavy metals.

  • Include leak-proof threaded HDPE caps that are free of added colorings and trace metals.
  • A large, white marking spot allows you to easily label samples.
  • MaxiRCF™ Trace Metal-Free Centrifuge Tubes with 20,000 x g maximum RCF work well for any high-density gradient separation.
  • They are specifically manufactured to ensure that common trace metals and elements that can interfere with experiments are below an ICP-MS detection level of one part per billion (< 1ppb).
  • Metals included in testing are: Zinc, Boron, Iron, Copper, Manganese, Aluminum, Silicon, Nickel, Vanadium, Phosphorous, Cobalt, Chromium, Lithium, Selenium, Cadmium, Mercury, Arsenic and Lead.
  • Available in sterile and non-sterile versions.
  • Sterile versions are validated according to ISO 11137 for SAL 10-6 and packed 25 tubes per sealed bag, 20 bags per case of 500.
  • Non-sterile versions are bulk-packed as a case of 500 tubes.

Specifications

Color Clear
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Includes Tubes and Caps
No. per Pack 500/Cs
Sterility Sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 116 mm
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 29.2 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 20,000 RCF
Show More Show Less

Warning: Cancer and reproductive harm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.