Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shaker Packages

Ideal combination of incubated/refrigerated temperatures with orbital shaking.

Specifications

Orbit 19 mm
Speed Range 15 to 500 rpm
Electrical Requirements 120 V, 50/60 Hz
Load Bearing Capacity (English) 50 lb.
Certifications/Compliance CE, cUL, UL
View More Specs

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires: Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details.


Products 1
Catalog Number Mfr. No. Controller Type Model Speed Range Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Controller Type Model Speed Range Product Type Price Quantity & Availability  
11-676-078
Accessories View Documents
Thermo Scientific™
SHKE40007PROMO
Digital SHKE4000-7 15 to 500 rpm Benchtop Refrigerated Incubated Shaker N/A N/A N/A
Description

Description

MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18 in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

  • Triple eccentric drive delivers uniform motion with 0.75 in. (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with +/-0.1C accuracy at 37C with PID temperature controller.
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails.

Promotional Package:
With platform and clamp starter kit

Analog Models

  • Speed control from 40 to 400rpm by rotary dial
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Easy-to-read LED digital temperature display
  • Continuous and timed operation from 1 to 60 min.
Digital Models
  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free
Overall Dimensions Inches (cm)
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
32 (81.3) x 22.5 (57.2) x 22 (55.9)
Models SHKA4000-7, SHKE4000-7:
34 (86.4) x 22.5 (57.2) x 22 (55.9)
Shipping Weight Lb. (kg)
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
167 (75.8)
Models SHKA4000-7, SHKE4000-7:
212 (96.2)

Certifications

UL, cUL, CE

Specifications

Specifications

19 mm
120 V, 50/60 Hz
CE, cUL, UL
50/60 Hz
21 in.
53.3 cm
13 in.
33 cm
45.72 cm
50.8 cm
Digital
Flask 2L
0.1 to 999 min.
15 to 500 rpm
50 lb.
±0.1°C
24 in.
60.9 cm
22.5 in.
57.2 cm
18 in.
81.3 cm
45.72 cm
LED
Platform and clamp starter kit
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.