Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps
Click to view available options
Holds:
1 L Erlenmeyer Flask
10 mL Beaker
100 mL Beaker
125 mL Erlenmeyer Flask
2 L Erlenmeyer Flask
20 mL Beaker
25 mL Erlenmeyer Flask
30 mL Beaker
300 mL Erlenmeyer Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
Utility Tray
Description
Maximize capacity when working with a single-size vessel by using Thermo Scientific™ MaxQ™ 7000 Dedicated Platforms with Clamps. With exceptional innovation, reliability and accuracy, MaxQ 7000 shakers, platforms and accessories are the optimal choice for a busy lab.
Clamps come installed to provide maximum capacity.
Requires:
Universal platform and clamps or dedicated platform with preinstalled clamps
Specifications
Specifications
| Holds | 500 mL Erlenmeyer Flask |
| Product Type | Shaker Platform with Clamps |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Dimensions (L x W) | 11 x 13 in. |
| Length (English) Platform | 11 in. |
| Length (Metric) Platform | 279.4 mm |
| Width (English) Platform | 13 in. |
| Width (Metric) Platform | 330.2 mm |
| For Use With (Equipment) | MaxQ™ 7000 Shaker |
| No. of Positions | 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction