Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mayku Mayku Form Sheets

Click to view available options
Length (Metric):
241.3 mm
Description
- A 0.5 mm versatile, easy-to-use white sheet.
- Great for product packaging, prototyping and enhancing decorative craft projects.
- Fully recyclable, partly made from recycled plastic waste.
Specifications
Specifications
Length (Metric) | 241.3 mm |
Width (Metric) | 241.3 mm |
Length (English) | 9.5 in. |
Width (English) | 9.5 in. |
Depth (Metric) | 241.3 mm |
Depth (English) | 9.5 in. |
Quantity | 30 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction