Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mayku Mayku FormBox
SCI_ED

Catalog No. s4131936
Click to view available options
Length (Metric):
529 mm
Small Parts - Not recommended for children under 3 years old.
Small Parts - Not recommended for children under 3 years old.

The Mayku FormBox is your very own desktop production line. Whether you’re crafting by hand or partnering with your 3D printer, the FormBox fits perfectly into your workspace, so you can create a factory finish without the factory.

  • The Mayku FormBox is your very own desktop production line.
  • Whether you're crafting by hand or partnering with your 3D printer, the FormBox fits perfectly into your workspace, so you can create a factory finish without the factory.

Specifications

Length (Metric) 529 mm
Width (Metric) 339 mm
Length (English) 20.8 in.
Width (English) 13.34 in.
Depth (Metric) 342.9 mm
Depth (English) 13.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.