Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Acid-Resistant PVC and Nylon Coveralls

Catalog No. 19056085 Shop All MCR Safety Products
Click to view available options
:
X-Large (60 in.)
This item is not returnable. View return policy
Caution!Do not use for fire protection. Avoid exposing PVC coveralls to flames or intense heat.

Catalog No. 19-056085

Supplier: MCR Safety 2981XL

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy
Caution!Do not use for fire protection. Avoid exposing PVC coveralls to flames or intense heat.

Green 0.32mm double-coated PVC on nylon scrim acid suit with attached hood

Provides resistance to a wide variety of chemicals, solvents and caustics. Garment is fire retardant, and cold resistant to -10°C (+14°F).

  • Midline opening is doubly protected with zipper and four-snap closure
  • Raglan sleeves, elastic-back waist
  • Graduated inseam

Specifications

Size X-Large
Material PVC, Polyester
Color Green
Neck Style Hooded
Closure Type Zipper with Double Storm Flap
Seam Type Welded
Size (English) Inseam 31 in.
Size (Metric) Chest 152.4 cm
Size (Metric) Waist 137.16 cm
Thickness 13.77 mil
Length (English) 38.5 in.
Length (English) Sleeve 34 in.
Length (Metric) 97.79 cm
Length (Metric) Sleeve 86.36 cm
Weight (English) 3.86 lb.
Weight (Metric) 1.75 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.