Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety BearKat™ Magnifier Safety Glasses
BearKat™ Magnifier's well thought-out construction combines the best in safety, comfort and affordability. Your vision is unobstructed by the frameless one-piece wraparound lens, which by its secure fit allows you maximum safety.
$13.50
Specifications
Lens Coating | Scratch-resistant |
---|---|
Lens Tint | Clear |
Product Type | Magnifier Safety Glasses |
Lens Material | Polycarbonate |
UV Protection | UV400 |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
19-810-335
|
MCR Safety
BKH15 |
+1.50 |
Each for $13.50
Pack of 12 EA for $162.10
|
![]() |
|||||
19-810-337
|
MCR Safety
BKH25 |
+2.50 |
Each for $13.50
Pack of 12 EA for $162.10
|
|
|||||
19-810-336
|
MCR Safety
BKH20 |
+2.00 | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
Available in a variety of diopter strengths so there is an option that is just right for you.- Comfort is enhanced by the flexible temples and the non-slip temple sleeves are notched on the end to accept a clip-on breakaway cord
- 1.0, 1.5, 2.0, 2.5 Diopter available
- Single lens design with integral side shields for unobstructed view
- Non-Slip soft temple material
- Exclusive Duramass scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
- ANSI Z87+ and CSA Z94.3
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Scratch-resistant | |
Magnifier Safety Glasses | |
UV400 |
Clear | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title