Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Complete Rainwear Suits

Catalog No. 190881981
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Includes:
Complete 3 piece; Jacket with detachable hood and bib pants
Complete 3 piece; Jacket with detachable hood, zipper front and bib pants
Complete three piece; Jacket with detachable hood, snap front and elastic waist pants
Material:
Polyester, PVC
Polyester/PVC
This item is not returnable. View return policy
This item is not returnable. View return policy

The Classic Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing.

The 2003 yellow three pc suit features a jacket with detachable hood and bib style pants. The jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. Bib pants feature a fly front with snap and take up snaps at the waist and ankles. Come back to the Classics for your protective wear needs.
  • .35 mm PVC on polyester suit, yellow
  • 3 piece suit includes jacket with detachable hood and bib pants
  • Take up snaps on the wrists and ankles
  • Snap front jacket
  • Bib pant with fly front

Specifications

Color Yellow
Hood Type Detached
Material Polyester, PVC
Size 6X-Large
Height (English) Hood 15.5 in.
Height (Metric) Hood 39.3cm
Includes Complete 3 piece; Jacket with detachable hood and bib pants
No. of Pockets 2.0
Size (English) Chest 69 in.
Size (English) Cuff 11 in.
Size (English) Waist 60 in.
Size (Metric) Chest 175.2cm
Size (Metric) Cuff 27.9cm
Thickness 0.35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.