Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Jackets

Catalog No. 19832004 Shop All MCR Safety Products
Click to view available options
Material:
Polyester, PVC
Size:
Small
Medium
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Chest:
49 in.
52 in.
63 in.
65 in.
67 in.
69 in.
Size (Metric) Chest:
3.9 cm
4.06 cm
4.18 cm
4.31 cm
132 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Classic Series Material combines the strength and waterproof qualities of PVC with the durability of a polyester backing, making it the most popular in the industry.

  • .35 mm PVC on polyester
  • Attached hood with drawstring Rounded collar of same material 2 patch pockets on the front Snap storm fly front

Specifications

Size Small
Material Polyester, PVC
Color Yellow
Closure Type Snap
Seam Type Welded
No. of Pockets 2
Size (English) Chest 49 in.
Size (Metric) Chest 132 cm
Thickness 0.35 mm
Length (English) 28 in.
Length (Metric) 71.12 cm
Weight (English) 1.4 lb.
Weight (Metric) 0.63 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.