Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Concord Neoprene Nylon Rainwear: Bib Pants
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Length (English) Inseam:
30 in.
31 in.
32 in.
33 in.
Size (English) Waist:
46 in.
48 in.
50 in.
52 in.
Description
- .35mm Neoprene/Nylon bib pant, fly front, yellow
- Take up snaps on the ankles and waist
- Full elastic suspenders with easy release snaps
- Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
- Double stitched and taped seams
Specifications
Specifications
Closure Type | Snap |
Color | Yellow |
Material | Neoprene |
Seam Type | Taped |
Size | Large |
Suspender | Adjustable Elastic |
Description | Black elastic adjustable suspender with easy release snap at waist and ankle, black Plastic snap fly front; Neoprene with Nylon scrim backing |
For Use With (Application) | Mining industry, petroleum related industries, logging and ship building organizations, excellent resistance to most chemicals, Oils and acids |
Length (English) Inseam | 31 in. |
Length (Metric) Inseam | 78.74 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction