Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Cyclone PVC/Nylon Rainwear
Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
Product Type:
400 Bib Pants with OXY Logo
400 Waist Pants with OXY logo
Rainwear Pants
Size (English) Waist:
46 in.
48 in.
50 in.
Description
- 400BP is a bib style pant option with snap fly front, take up snaps on each ankle, and partial elastic suspenders
- 400PW is an elastic waist pant option with snap fly front and take up snaps on each ankle
- 400J is a jacket with detachable drawstring hood, snap front, take up snaps on the wrists
- Nylon material is an excellent choice for tough and rugged garments
- .35mm PVC/Nylon/PVC, rip-resistant wavelock nylon pattern
- Snap fly front
- Take up snaps on each ankle and on waist
- No Pockets
- Limited flammability, NOT intended for use as protection against ARC Flash or Flash
- Fire
Specifications
Specifications
| Size | Medium |
| Product Type | Rainwear Pants |
| Material | Nylon, PVC |
| Color | Yellow |
| Size (English) Inseam | 30 in. |
| Size (English) Waist | 46 in. |
| Size (Metric) Inseam | 76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction