Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety 5010 SensaTouch Vinyl Gloves
Click to view available options
Size:
Small
Medium
Large
Description
- Polyvinyl Chloride (PVC)
- Powder free
- Seamless, rolled cuffs
- Ambidextrous
- Medical Grade, Class 1 Medical Device
- Complies with all relevant federal regulations for food contact
Specifications
Certifications/Compliance | Medical Grade, Class 1 Medical Device, Complies with federal regulations for food contact |
Chemotherapeutic Rated | No |
Applications | Healthcare, Industrial |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.12 mm |
Laboratory/Cleanroom Use | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction