Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC-Coated Acidwear Bib Pants

Catalog No. 19042246C Shop All MCR Safety Products
Click to view available options
Material:
Nylon, PVC
PVC
PVC, Nylon
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Suspender:
Adjustable Elastic
Elastic
This item is not returnable. View return policy

Catalog No. 19-042-246C

Supplier: MCR Safety 388BFX2

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pants with full elastic suspenders offer heavy-duty protection and chemical-splash resistance

  • Great protection against many chemicals and acids
  • Tough scrim material double coated with two thick layers of PVC for a combined thickness of 0.42mm
  • Flame retardant
  • Roomy construction
  • Quick-release suspenders
  • No fly
  • Color: Green

Specifications

Closure Type Take-up Snap
Color Green
Material PVC, Nylon
Seam Type Welded
Size 2X-Large
Suspender Adjustable Elastic
Construction Tough heavy duty scrim double Coated with 2-ply of PVC
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) Inseam 33 in.
Length (Metric) Inseam 83.8 cm
Size (English) Waist 52 in.
Size (Metric) Waist 132 cm
Thickness 0.42 mm
Certifications/Compliance ASTM D-6413, NFPA 701
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.