Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC-Coated Acidwear Jackets
Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Hood Type:
Attached
Detachable
Resistance:
Flame
Flame, chemical
Description
- Great protection against many chemicals and acids
- Limited flammability
- Roomy construction
- Quick-release suspenders
- Enclosed-zipper front and inner sleeve, 42mm (1.65 in.)
- Color: Green
Specifications
Specifications
| Size | X-Large |
| Material | Polyester, PVC |
| Color | Green |
| Closure Type | Zipper |
| Certifications/Compliance | NFPA 701 |
| Construction | Roomy Construction |
| Cuff Style | Elastic |
| Hood Type | Attached |
| Resistance | Flame |
| Size (English) Chest | 60 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction