Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nilfisk™ Anti-static Main Filter
Shop All Nilfisk of America Products
Click to view available options
For Use With (Equipment):
Industrial Vacuum Cleaners (Wet or Dry)
Description
- Can be used with either wet or dry Industrial Vacuum Cleaners
- Retains 99.7% at 1.5 μm
- Use with machines that are 360 mm
Specifications
Specifications
| Weight (English) | 2 lb. |
| Product Type | Vacuum Filter |
| For Use With (Equipment) | Industrial Vacuum Cleaners (Wet or Dry) |
| Length (Metric) | 360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction