Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety NeoMax™ 6912 Double Coated Neoprene Gloves with Interlock Liner
Shop All MCR Safety Products
Click to view available options
Size:
Small
Medium
Large
Description
- Double-dipped neoprene construction provides liquid-proof protection
- Cotton brushed interlock liner increases user comfort
- Sandy finish enhances grip capabilities in wet or dry conditions
- ANSI Contact Heat Level 2 protection for temperatures less than 284°F
- Treated with ActiFresh™ to prevent odors and eliminate bacteria
- Extended, 12 in. gauntlet cuff for forearm protection
- Component materials comply with all federal regulations for food contact
Specifications
Specifications
Certifications/Compliance | 21 CFR, 170-199 |
Coating Material | Uncoated |
Color | Green |
Grade | Industrial |
Material | Neoprene |
Product Type | Dip-coated Gloves |
Size | Small |
For Use With (Application) | Agriculture, Construction, Food Handling, Petrochemical, and Sanitation |
Glove Cuff Style | Gauntlet |
Liner Material | Interlock Cotton |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction