Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Big Jake™ Premium A+ Side Leather Palm Work Gloves - Gauntlet Cuff

Catalog No. 19058770 Shop All MCR Safety Products
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Dependable side-split cowhide leather palm gloves are sewn with aramid fiber for additional strength and cut resistance.

  • Sewn with super-strong, heat resistant aramid fiber thread
  • Split side cowhide leather construction
  • Jersey-lined palm
  • Cotton canvas back
  • Rubberized gauntlet cuff
  • Full feature gunn pattern

Specifications

Back Material Cotton Canvas
Cuff Material Rubberized
Color Natural, Gray
Grade Premium
Hand Specific
Material Side Split Cowhide Leather
Product Type General Purpose Gloves
Size X-Large
Style Gunn
Glove Cuff Color Natural
Glove Cuff Style Gauntlet
Hem Color White
Liner Material Jersey
Packaging Type Box
Series 1710
Thumb Style Wing
Length (English) 12.7 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32.3 cm
Length (Metric) Cuff 11.4 cm
Weight 55.1 lb. (Case)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.