Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Snort-N-Boar Premium Split Pigskin Leather Palm Work Gloves
Shop All MCR Safety Products
Click to view available options
Size:
Large
X-Large
Description
- Premium Split Pigskin Leather
- Shirred Elastic Back
- Fleece Palm Lined
- Cool, Comfortable, and Easy to Wear
- 2.5 Inch Rubberized Safety Cuff
- Wing Thumb
Specifications
Specifications
Cuff Material | Rubberized Fabric |
Color | Tan |
Grade | Premium |
Hand | Specific |
Material | Pigskin Leather |
Product Type | General Purpose Gloves |
Size | X-Large |
Style | Gunn |
Glove Cuff Color | Blue |
Glove Cuff Style | Safety |
Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction