Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Snort-N-Boar Premium Split Pigskin Leather Palm Work Gloves

Catalog No. p-3659563 Shop All MCR Safety Products
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves are constructed from premium split pigskin leather with a quality fabric back, and a 2.5 inch rubberized safety cuff. The larger pores of pigskin allow for improved breathability.

  • Premium Split Pigskin Leather
  • Shirred Elastic Back
  • Fleece Palm Lined
  • Cool, Comfortable, and Easy to Wear
  • 2.5 Inch Rubberized Safety Cuff
  • Wing Thumb

Specifications

Cuff Material Rubberized Fabric
Color Tan
Grade Premium
Hand Specific
Material Pigskin Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Safety
Hem Color Blue
Liner Material Fleece
Packaging Type Polybag
Palm Type Leather
Series Snort-N-Boar
Thumb Style Wing
Length (English) 10.4 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.3 cm
Length (Metric) Cuff 6.4 cm
Weight 26.4 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.