Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety NXG™ 9680 Cut-Resistant Work Gloves, Latex Coating
Shop All MCR Safety Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Length (English):
8.7 in.
9.5 in.
10 in.
10.6 in.
Length (Metric):
22 cm
24 cm
25.4 cm
26.9 cm
Description
- White and blue cotton/polyester blend shell - 10 gauge
- Latex dip on the palm and fingertips to enhance gripping power
- For applications that require dexterity and comfort
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Blue, White |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Polycotton |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:3143 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction