Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Wizard PVC/Nylon Rainwear: Three-Piece Suit
Shop All MCR Safety Products
Click to view available options
Size:
Small
Medium
Large
X-Large
4X-Large
Description
- Double-coated PVC over 210 denier nylon scrim material
- Rip-stop material provides excellent resistance to snags and tears
- Protects against most chemicals, oils and acids
- Features welded seams
- 0.28mm PVC/Nylon/PVC construction
- Bib-style overall with snap-fly front, take-up snaps on wrist and ankle, reinforced crotch and adjustable suspenders
- Jacket with snap-storm-fly front and take-up snaps on wrists, four snaps to attach hood, raglan sleeves and a plain back
- Hood with polypropylene drawstring
- Each component available separately
For applications like trucking, fertilizer plants, sanitation workers and paper mills
Compliance
Meet ASTM™ D6413 standards.
Specifications
Specifications
Certifications/Compliance | ASTM D6413 |
Color | Yellow |
For Use With (Application) | Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills |
Material | PVC, Nylon, PVC |
Size | 4X-Large |
Closure Type | Snap fly |
Collar Type | Round |
Construction | 3-piece |
Length (English) Inseam | 31.5 in. |
Length (English) Jacket | 35 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction