Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Standard ME-T Precision Lab Balance
Shop All METTLER TOLEDO Products
Click to view available options
Model:
ME1002T
ME1002T/A, NTEP Approved
ME1002TE
ME103T
ME103TE
ME2002T
ME2002T/A, NTEP Approved
ME2002TE
ME203T
ME203TE
ME3002T
ME3002T/A, NTEP Approved
ME3002TE
ME303T
ME303T/A, NTEP Approved
ME303TE
ME4001T
ME4001TE
ME4002T
ME4002T/A, NTEP Approved
ME4002TE
ME403T
ME403TE
ME5002T
ME5002TE
ME503T
ME503TE
Capacity:
120 g
220 g
320 g
420 g
520 g
1200 g
2.2 kg
2200 g
3.2 kg
3200 g
4.2 kg
4200 g
5.2 kg
5200 g
Readability:
1 mg
0.01 g
0.1 g
Description
- METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
- Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
- Safely secure weighing data with a passcode.
Features:
- Balance Type: Precision Balance (1, 2, and 3 Place Balances)
- Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
- Calibration Type: Internal (FACT Automatic)/External
- Balance Housing: Die-cast Aluminum, ABS
- Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
- Display: 4.5 in. Color TFT Touchscreen
See how it ranks among our Standard balances:
- ME-T (Internal/External Calibration)
- ME (Internal/External Calibration)
- PL-E (External Calibration)
Specifications
Specifications
| Description | Precision Balance |
| Capacity | 320 g |
| Display Type | Color TFT Touchscreen |
| Readability | 1 mg |
| Material | Metal-Base Housing |
| Model | ME303T/A, NTEP Approved |
| Type | Precision Lab Balance |
| Legal for Trade | Class II |
| Calibration | Internal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction