Learn More
BrandTech™ VACUUBRAND™ ME 8C NT Chemistry Diaphragm Pump



VACUUBRAND Chemistry diaphragm pumps have fluoropolymer flowpaths for chemical resistance. Typical service intervals are in excess of 15,000 operating hours.
$7806.40 - $7913.92
Specifications
Max. Vacuum | 52.5 torr (without Gas Ballast) |
---|---|
Horsepower | 0.34 hp |
Includes | Manual |
Motor Speed | 150 to 1800 rpm |
Model | ME 8C NT |
Catalog Number | Mfr. No. | Plug Type | Amperage | Frequency | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Amperage | Frequency | Voltage | Price | Quantity & Availability | ||
13-688-966
![]() ![]() |
BrandTech™ VACUUBRAND™
20734203 |
US | 5.7 A | 60 Hz | 120 V |
Each for $7,913.92
|
|
||
13-688-965
![]() ![]() |
BrandTech™ VACUUBRAND™
20734200 |
CEE | 3 A | 50/60 Hz | 230 V |
Each for $7,806.40
|
|
||
Description
- ME 8C pump provides 52 Torr ultimate vacuum, and a free air capacity of 130 lpm @ 60Hz
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
52.5 torr (without Gas Ballast) | |
Manual | |
ME 8C NT | |
-10°C to +60°C | |
14.3 kg | |
40°C | |
4/4.6 CFM | |
198.12 mm | |
325.12 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Oil-Free | |
16 psi |
0.34 hp | |
150 to 1800 rpm | |
45 dbA | |
31.5 lb. | |
104°F | |
10°C | |
7.7 in. | |
12.79 in. | |
9.56 in. | |
Diaphragm Pump | |
4 | |
50°F | |
1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.