Learn More
Description
- Measuring Cylinder made of high quality, heavy duty, Borosilicate 3.3 glass
- Class A Tolerance, as per ISO/ASTM standards
- Easy to read, blue printed graduations and specifications.
- Cylinder features a hexagonal base for maximum stability and is fitted with a removable, plastic protective collar
- Superior chemical durability and heat tolerance.
- Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 1000 mL |
| Graduations | 10 mL |
| Class | Class A |
| Tolerance | ±3 mL |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.