Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Measuring Cylinder with Protective Collar, Sure Trace Certification

Catalog No. 12183055 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-183-055 500 mL
12-183-060 10 mL
12-183-059 25 mL
12-183-058 50 mL
12-183-057 100 mL
12-183-056 250 mL
12-183-054 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-183-055 Supplier Eisco™ Supplier No. CH0341FBLST

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Graduated Cylinder, ASTM, Class A. Protective Collar, Hexagonal Base, Blue Graduations. Made of Borosilicate 3.3 Glass.

  • Measuring Cylinder made of high quality, heavy duty, Borosilicate 3.3 glass
  • Class A Tolerance, as per ISO/ASTM standards
  • Easy to read, blue printed graduations and specifications.
  • Cylinder features a hexagonal base for maximum stability and is fitted with a removable, plastic protective collar
  • Superior chemical durability and heat tolerance.
  • Designed for use in professional laboratories, but is an ideal choice for science classrooms and household use

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 500 mL
Graduations 5 mL
Class Class A
Tolerance ±2 mL
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.