Learn More
United Scientific™ Measuring Cylinder, To Deliver (TD), Class A, Serialized

Shop All United Scientific Supplies, Inc Products


Description
- United Scientific™ graduated cylinders comply with ASTM E1272, Class A standards.
- They are individually serialized and certified.
- Each cylinder features a double metric scale, calibrated to deliver.
- Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases.
- All cylinders include bumper guards and an individually certified certificate.
- One-piece molded glass construction with hexagonal base and adjustable plastic bumper guard
- Strain Point 515°C, Annealing Point 565°C, Softening Point 820°C
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 1000 mL |
| Graduations | 10 mL |
| Class | Class A |
| Tolerance | ASTM E1272 |
| Product Type | Graduated Cylinder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.