Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Measuring Jars
SCI_ED

Catalog No. s95916
Click to view available options
Capacity (Metric):
3000 mL

Perfect for both customary and metric measurements.

  • Set of five sturdy plastic jars includes screw-on covers
  • Customary capacities are gallon, half-gallon, quart, pint and gill
  • Metric measurements range from 100 to 3000mL
  • Grades 1-8

Specifications

Capacity (Metric) 3000 mL
Includes Screw On Lid
Material Plastic
Shape Round
Product Type Measuring Jug
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.