Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mechanical Heated Ultrasonic Cleaner
SDP

Easy to use with dependable mechanical controls. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.

 View more versions of this product

Catalog No. FB15337425

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product


Description

Description

  • Stainless steel tank
  • Basket and cover included
  • 2-year warranty
  • Optional use of heating to 80°C to break down debris and oils
  • 40 kHz ultrasonic frequency
  • 30 minute timer
  • High and low cleaning power settings
Specifications

Specifications

10 A
Stainless Steel
40 kHz
9 L
Basket and cover
2 Years
Mechanical
30 min.
120 V
300 x 240 x 150 mm (11.8 x 9.4 x5.9 in.)
20°C to 80°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.