Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mechanical Heated Ultrasonic Cleaner
SDP

Catalog No. p-7221269 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
2 L
3 L
6 L
9 L
20 L

Catalog No. FB15337401

Easy to use with dependable mechanical controls. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.

  • Stainless steel tank
  • Basket and cover included
  • 2-year warranty
  • Optional use of heating to 80°C to break down debris and oils
  • 40 kHz ultrasonic frequency
  • 30 minute timer
  • High and low cleaning power settings

Specifications

Amperage 5 A
Timer 30 min.
Display Mechanical
Material Stainless Steel
Frequency 40 kHz
Voltage 120 V
Capacity (Metric) 2 L
Dimensions (D x W x H) Interior 150 x 140 x 100 mm (6 x 5.5 x 4 in.)
Includes Basket and cover
Temperature (Metric) Range 20°C to 80°C
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.