Learn More
Description
- Easy to swallow
- Film-coated
- Each tablet contains: Acetaminophen 325mg; Guaifenesin 200mg; Phenylephrine HCl 5mg; Dextromethorphan HBr 15mg
Specifications
Specifications
| Product Type | Cold Relievers |
| Active Ingredients | Acetaminophen (325 mg), Guaifenesin (200 mg), Phenylephrine HCl (5 mg), Dextromethorphan HBr (15 mg) |
| Format | Film-coated Tablet |
| For Use With (Application) | Decongestant, Cough Suppressant and Expectorant |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.