Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medique Medi-First™ Extra Heavy Weight Flexible Bandages

Catalog No. 19090596 Shop All Medique Products
Change view
Click to view available options
Quantity:
100 Pk.
24/Box
25/Box
40/Box
50/Box
Style:
Bandage Strip
Fingertip Bandage
Knuckle Bandage
Patch Bandage
XL Fingertip Bandage
Dimensions (L x W):
0.9 x 3 in.
1.5 x 3 in.
1 x 2 in.
2 x 3 in.
3 x 1.75 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Style Dimensions (L x W)
19-090-596 50/Box Bandage Strip 0.9 x 3 in.
19-090-594 25/Box Patch Bandage 2 x 3 in.
19-090-595 100 Pk. Bandage Strip 0.9 x 3 in.
19-090-598 40/Box Knuckle Bandage 1.5 x 3 in.
19-090-597 40/Box Fingertip Bandage 1 x 2 in.
19-090-607 24/Box XL Fingertip Bandage 3 x 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-090-596 Supplier Medique Supplier No. 61450
Add to Cart
Add to Cart
This item is not returnable. View return policy

For minor first-aid and medical needs.

  • Latex-free adhesive bandages
  • Made from durable cloth
  • Withstands vigorous work in industrial work settings

Specifications

For Use With (Application) minor first-aid and medical needs
Product Type Flexible Bandage
Adhesive Yes
Material Durable Cloth
Latex Free Yes
Quantity 50/Box
Style Bandage Strip
Thickness Extra heavy weight
Dimensions (L x W) 0.9 x 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.