Learn More
Description
- High potency
- Each tablet contains Acetaminophen 500mg
Specifications
Specifications
| Product Type | Extra Strength Non-aspirin Tablets |
| Active Ingredients | Acetaminophen (500 mg) |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.