Learn More
Description
- Each tablet contains Acetaminophen 110mg, Salicylamide 152mg, Caffeine 32.4mg
Specifications
Specifications
| Product Type | Extra Strength Pain Reliever |
| Active Ingredients | Acetaminophen (110 mg), Salicylamide (152 mg), Caffeine (32.4 mg) |
| For Use With (Application) | For pain, headache, cramp and fever relief |
| Quantity | 2/Pk., 125/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.