Learn More
Description
- Hydrocortisone 1%
- Packaged in 0.9g packets
Specifications
Specifications
| For Use With (Application) | Relief from skin irritations, itching and rashes |
| Active Ingredients | Hydrocortisone (1%) |
| Product Type | Hydrocortisone Anti-itch Cream |
| Quantity | 25/Box |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.