Learn More
Description
- Easy to swallow and film-coated Each tablet contains: Acetaminophen 500mg; Phenylephrine HCl 5mg
Specifications
Specifications
| Active Ingredients | Acetaminophen (500 mg), Phenylephrine HCl (5 mg) |
| For Use With (Application) | Relieves sinus pressure associated with allergies, headaches and colds |
| Product Type | Pain and Pressure Tablets |
| Format | Film-coated Tablet |
| Quantity | 2/Pk., 250/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.