Learn More
Description
- Non-drowsy formula Each tablet contains Phenylephrine HCl 10mg
Specifications
Specifications
| Active Ingredients | Phenylephrine HCl (10 mg) |
| Product Type | Non-drowsy Sinus Decongestant |
| For Use With (Application) | Clears sinus pressure and nasal congestion |
| Quantity | 1/Pk., 500/Box |
| Recommended Age | 12 years and older |
| Storage Requirements | 59°F to 86°F (15°C to 30°C) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.