Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medique Medi-First™ Water-Proof First-Aid Tape

Catalog No. 19090739 Shop All Medique Products
Change view
Click to view available options
Dimensions (L x W):
10 yd. x 0.5 in.
10 yd. x 1 in.
5 yd. x 0.5 in.
5 yd. x 1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-090-739 5 yd. x 1 in.
19-090-738 10 yd. x 1 in.
19-090-740 10 yd. x 0.5 in.
19-090-741 5 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-090-739 Supplier Medique Supplier No. 62101
Add to Cart
Add to Cart

Holds gauze and wound dressings in place.

  • With adhesive
  • Adheres securely and tears easily
  • Latex-free

Specifications

For Use With (Application) Holds gauze and dressings in place
Product Type First Aid Tape
Adhesive Yes
Latex Free Yes
Waterproof Yes
Dimensions (L x W) 5 yd. x 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.